Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regular Screw-on Rayon Mop Head, 24 oz, PK12

  • Mfr # 5565

  • Zoro # G515445645


product price: $210.99
/pk 12, $17.58/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Mop Head Width
8 in
Size
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5565
Zoro #
G515445645
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Size
24 oz
Depth
1 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
24 oz

Description

This pack of 12 Regular Screw-On Rayon Mop Heads is designed for efficient cleaning. Each mop head is crafted from durable rayon fibers, providing excellent absorption and dirt pick-up. The screw-on design ensures a secure fit on most standard mop handles. These mop heads are ideal for daily cleaning tasks around the home, office, or any other space requiring reliable cleaning performance.


  • Durable and absorbent rayon fibers
  • Ideal for general cleaning
  • Reusable and washable
  • Standard screw-on design
  • Pack of 12 mop heads
  • 24 ounce capacity for efficient cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.