Zoro Homepage

Regular Screw-on Rayon Mop Head, 24 oz, PK6

  • Mfr # 5565-6

  • Zoro # G815445550


product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Depth
1 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5565-6
Zoro #
G815445550
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Mop Head Width
8 in
Size
24 oz

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
24 oz

Description

This pack of 6 Regular Screw-On Rayon 24 oz mop heads are ideal for general cleaning tasks, offering durable and absorbent cleaning power. Constructed from premium rayon, these mop heads are designed to effectively remove dirt, dust, and grime from floors, leaving them clean and sparkling. The screw-on design provides a secure and easy attachment to standard mop handles, making them convenient to use.


  • Durable rayon construction for effective cleaning
  • 24 oz capacity for a larger cleaning area
  • Screw-on design for secure attachment to mop handles
  • Pack of 6 provides multiple replacement heads
  • Suitable for a wide variety of cleaning tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.