Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-on Mopstick 60in x 1in - 1 Pack

  • Mfr # 3545-1

  • Zoro # G315445111


product price: $9.99
/ea

Key Features

Mop Head Material
Wood
Head Length
60 in
Depth
1 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3545-1
Zoro #
G315445111
UPC #
-
Country of Origin
United States

Dimensions

Head Length
60 in
Depth
1 in
Mop Head Width
1 in

Details

Mop Head Material
Wood

Description

This sturdy, 60-inch long mop stick is made with durable materials to provide reliable support for your cleaning tasks. Its screw-on design allows for easy attachment and detachment of mop heads, providing flexibility and convenience for various cleaning needs.


  • Durable and long-lasting mop handle for efficient cleaning.
  • Screw-on design for easy attachment to mop heads.
  • 60-inch length provides extended reach for cleaning hard-to-reach areas.
  • Lightweight and comfortable grip for easy maneuverability.
  • Suitable for various types of mop heads and cleaning tasks.
  • One-piece design for hassle-free use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.