Zoro Homepage

Screw-on Mopstick 60in x 1in, PK12

  • Mfr # 3545

  • Zoro # G815445093


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Wood
Head Length
60 in
Depth
1 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3545
Zoro #
G815445093
UPC #
-
Country of Origin
United States

Dimensions

Head Length
60 in
Depth
1 in
Mop Head Width
1 in

Details

Mop Head Material
Wood

Description

These durable, screw-on mop sticks are the perfect solution for replacing worn-out handles or expanding your cleaning arsenal. Made from high-quality materials, these 60-inch mop handles are sturdy and reliable, offering comfortable grip and extended reach for tackling tough messes. This bulk pack of 12 ensures you'll always have a fresh handle on hand for any cleaning need.


  • Durable and long-lasting mop handles.
  • 60 inches in length for comfortable reach.
  • 1 inch diameter for standard mop head compatibility.
  • Screw-on design for secure attachment.
  • Value pack of 12 mop handles.
  • Suitable for commercial and residential cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.