Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-on Mopstick 60in x 1in, PK6

  • Mfr # 3545-6

  • Zoro # G015445053


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Wood
Mop Head Width
1 in
Depth
1 in
Head Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3545-6
Zoro #
G015445053
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Depth
1 in
Head Length
60 in

Details

Mop Head Material
Wood

Description

These durable and versatile screw-on mop sticks are perfect for your cleaning needs. This pack of six, 60" x 1" mop handles provides a strong and sturdy grip while reaching even the most difficult areas. The screw-on design allows for easy attachment and detachment of different mop heads, making them suitable for a wide variety of cleaning tasks.


  • Durable and lightweight for comfortable cleaning
  • Fits standard mop heads
  • 60-inch length provides extended reach
  • Pack of 6 for multiple cleaning needs
  • Screw-on design for secure connection
  • Strong and robust for long-lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.