Zoro Homepage

Sheet TC-200 Fitted - Full -54in x 80in x 12in Drop, 12-pack

  • Mfr # 3825

  • Zoro # G115445465


product price: $136.99
/pk 12, $11.42/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Full Fitted
Width
80 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3825
Zoro #
G115445465
UPC #
-
Country of Origin
United States

Dimensions

Width
80 in
Length
54 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Full Fitted

Description

Experience exceptional comfort and durability with our 12-piece set of TC-200 fitted sheets, designed to fit full-size beds with a 12-inch drop. Crafted from premium, high-thread count fabric, these sheets provide a luxuriously soft feel and breathable comfort throughout the night. The crisp white color adds a timeless and elegant touch to any bedroom, while the deep pockets ensure a secure fit on mattresses of various thicknesses.


  • 100% Cotton Percale
  • Fitted sheet with 12" drop
  • Deep pocket for mattress up to 18"
  • Wrinkle-resistant and easy to care for
  • Machine washable and dryer safe
  • White color for a clean and crisp look
  • Set includes one fitted sheet
  • Durable and long-lasting for everyday use
  • Soft and comfortable for a restful sleep
  • Perfect for any bedroom decor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.