Zoro Homepage

Sheet TC-200 Fitted - Full -54in x 80in x 12in Drop, 24-pack

  • Mfr # 3825-24P

  • Zoro # G415445394


product price: $259.99
/pk 24, $10.83/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Full Fitted
Width
80 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3825-24P
Zoro #
G415445394
UPC #
-
Country of Origin
United States

Dimensions

Width
80 in
Length
54 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Full Fitted

Description

These high-quality, white TC-200 fitted sheets are designed to fit full-size beds with a 12-inch drop, providing a comfortable and secure fit. Made from durable and breathable material, these sheets are soft to the touch and perfect for everyday use. This bulk pack of 24 sheets ensures you'll always have a fresh set on hand, making laundry day a breeze.


  • Ultra-soft 180 thread count percale weave for a luxurious feel
  • Made with high-quality, durable 100% cotton for long-lasting use
  • Deep pockets fit mattresses up to 12" deep for a secure fit
  • Crisp, wrinkle-resistant fabric for a polished look
  • Easy-care machine washable for convenient maintenance
  • Fitted sheet design ensures a snug, wrinkle-free fit
  • Full size sheet fits a standard full mattress
  • Set includes 24 pieces for ample bedding needs
  • Classic white color complements any bedroom décor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.