Zoro Homepage

Sheet TC-200 Fitted - King - 78in x 80in x 12in Drop, 12-pack

  • Mfr # 3827

  • Zoro # G515445249


product price: $193.99
/pk 12, $16.17/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
King Fitted
Length
78 in
Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3827
Zoro #
G515445249
UPC #
-
Country of Origin
United States

Dimensions

Length
78 in
Width
80 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
King Fitted

Description

Experience ultimate comfort and luxury with our 12-piece Sheet TC-200 Fitted King-size bed sheet set, featuring a generous 12" drop for a perfect fit on your mattress. Crafted from premium, soft, and breathable fabric, these white sheets provide a cool and comfortable sleep environment all year round. With 12 pieces, including fitted sheets, flat sheets, and pillowcases, you'll always have fresh and clean bedding on hand.


  • 12-piece fitted sheet set for king-size beds
  • Deep pocket fitted sheet fits mattresses up to 12 inches deep
  • 100% Egyptian Cotton for a soft, breathable feel
  • Easy care: machine washable and dryer safe
  • Durable and long-lasting, wrinkle and fade resistant
  • Available in White for a clean and elegant look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.