Zoro Homepage

Sheet TC-200 Fitted - Queen - 60in x 80in x 12in Drop, 12-pack

  • Mfr # 3826

  • Zoro # G815445390


product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Queen Fitted
Length
60 in
Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3826
Zoro #
G815445390
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Width
80 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Queen Fitted

Description

This set of 12 white fitted sheets is designed for queen-sized mattresses, measuring 60" x 80" with a 12" drop, ensuring a snug and secure fit. Made with durable and soft fabric, these sheets provide ultimate comfort and breathability for a restful sleep. Perfect for hotels, motels, or any setting requiring high-quality and long-lasting bed linens.


  • Super-soft 1800 thread count microfiber fabric for a luxuriously soft feel
  • Fitted sheet with deep pockets to fit mattresses up to 12" deep
  • Queen size sheet set includes: 1 fitted sheet, 1 flat sheet, and 2 pillowcases
  • Durable and wrinkle-resistant for easy care
  • Machine washable for convenient cleaning
  • 100% microfiber for breathability and comfort
  • Wrinkle-resistant for a crisp and clean look
  • Easy care and long-lasting quality
  • Luxurious feel for a restful night's sleep
  • Made with high-quality materials for lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.