Zoro Homepage

Sheet TC-200 Fitted - Queen - 60in x 80in x 12in Drop, 24-pack

  • Mfr # 3826-24P

  • Zoro # G215445259


product price: $311.99
/pk 24, $13.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Queen Fitted
Length
60 in
Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3826-24P
Zoro #
G215445259
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Width
80 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Queen Fitted

Description

Our TC-200 fitted sheet in queen size, with a 12" drop, is crafted from durable, breathable fabric for a comfortable night's sleep. This pack of 24 pristine white sheets offers exceptional value and ensures you always have a fresh sheet ready. The deep pockets provide a secure fit on your mattress, while the smooth, soft texture creates a luxurious sleeping experience.


  • White fitted sheet
  • Queen size (60" x 80" x 12" drop)
  • 24-piece set
  • Durable and breathable fabric
  • Easy to care for and machine washable
  • Soft and comfortable
  • Deep pocket design for a secure fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.