Zoro Homepage

Sheet TC-200 Fitted - Twin -39in x 80in x 12in Drop, 12-pack

  • Mfr # 3824

  • Zoro # G915445375


product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Twin Fitted
Width
80 in
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3824
Zoro #
G915445375
UPC #
-
Country of Origin
United States

Dimensions

Width
80 in
Length
39 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Twin Fitted

Description

Experience the ultimate in comfort and durability with our Sheet TC-200 Fitted Twin -39" x 80" x 12" Drop, 12-Pieces in crisp white. Crafted from high-quality materials, these sheets are designed to provide a luxuriously soft feel while being incredibly strong and long-lasting. With a 12-inch drop, they fit snugly over mattresses of various thicknesses, ensuring a smooth, wrinkle-free sleep surface. This bulk pack of 12 provides an economical solution for hotels, hostels, or any setting where quality bedding is essential.


  • 100% Cotton
  • 200 thread count
  • 39" x 80" x 12" drop
  • Fitted sheet design
  • 12-piece set
  • White color
  • Machine washable
  • Durable and comfortable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.