Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet TC-200 Fitted - Twin -39in x 80in x 12in Drop, 24-pack

  • Mfr # 3824-24P

  • Zoro # G815445420


product price: $221.99
/pk 24, $9.25/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Twin Fitted
Length
39 in
Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3824-24P
Zoro #
G815445420
UPC #
-
Country of Origin
United States

Dimensions

Length
39 in
Width
80 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Twin Fitted

Description

The Sheet TC-200 Fitted Twin-39" x 80" x 12" Drop is a bulk pack of 24 premium, white fitted sheets designed to provide a luxurious and comfortable sleep experience. These sheets are made from high-quality, breathable fabric that is soft to the touch and wrinkle-resistant. With a deep 12-inch pocket, these sheets are ideal for mattresses of various thicknesses, ensuring a snug and secure fit. This bulk pack is perfect for hotels, hospitals, or anyone looking for a cost-effective solution for their bedding needs.


  • 100% Cotton
  • 200 Thread Count
  • Fits a Twin Size Mattress
  • 12" Drop for extra coverage
  • Set includes: Flat sheet, fitted sheet, and 2 pillowcases
  • Machine washable and dryer safe
  • Wrinkle resistant
  • Breathable and comfortable
  • White color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.