Zoro Homepage

Sheet TC-200 Flat Full - 81in x 110in, 12-pack

  • Mfr # 3828

  • Zoro # G315445357


product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Full
Length
81 in
Width
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3828
Zoro #
G315445357
UPC #
-
Country of Origin
United States

Dimensions

Length
81 in
Width
108 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Full

Description

This bulk pack of 12 white flat sheets, each measuring 81" x 110", provides a cost-effective solution for hotels, motels, dormitories, and other high-traffic settings. Made from durable and comfortable TC-200 fabric, these sheets are designed for long-lasting performance and easy care.


  • 100% cotton
  • Soft and comfortable
  • Wrinkle-resistant
  • Machine washable
  • Durable and long-lasting
  • White color
  • 81" x 110" size
  • 12 pieces per set
  • Flat sheet only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.