Zoro Homepage

Sheet TC-200 Flat Full - 81in x 110in, 24-pack

  • Mfr # 3828-24P

  • Zoro # G515445287


product price: $281.99
/pk 24, $11.75/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Full
Width
108 in
Length
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3828-24P
Zoro #
G515445287
UPC #
-
Country of Origin
United States

Dimensions

Width
108 in
Length
81 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Full

Description

This bulk pack of 24 white, full-size flat sheets is perfect for hotels, motels, hospitals, or any other setting where high-quality and durable linens are needed. Each sheet measures 81" x 110" and is crafted from a strong, soft, and comfortable fabric.


  • 81" x 110" flat sheet
  • Made from soft, breathable, and durable TC-200 fabric
  • 24 pieces per pack
  • White color
  • Machine washable and dryer safe
  • Provides a comfortable and luxurious sleep experience
  • Ideal for use in any bedroom
  • Durable and long-lasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.