Zoro Homepage

Sheet TC-200 Flat King - 108in x 110in, 12-pack

  • Mfr # 3830

  • Zoro # G615445668


product price: $180.99
/pk 12, $15.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat King
Width
110 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3830
Zoro #
G615445668
UPC #
-
Country of Origin
United States

Dimensions

Width
110 in
Length
108 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat King

Description

The TC-200 Flat King bed sheet set is a premium choice for any bedroom, featuring 12 pieces of luxurious, wrinkle-resistant, and breathable white sheets that measure 108" x 110" to fit your king-sized bed perfectly.


  • 108" x 110" flat sheet for king-sized beds
  • 12-piece set
  • Made with a high-quality, soft cotton blend
  • Provides a comfortable and luxurious feel
  • Machine washable for easy care
  • White color
  • Durable and long-lasting
  • Wrinkle-resistant finish
  • Smooth and silky feel
  • Easy to iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.