Zoro Homepage

Sheet TC-200 Flat King - 108in x 110in, 24-pack

  • Mfr # 3830-24P

  • Zoro # G315445623


product price: $343.99
/pk 24, $14.33/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat King
Length
108 in
Width
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3830-24P
Zoro #
G315445623
UPC #
-
Country of Origin
United States

Dimensions

Length
108 in
Width
110 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat King

Description

The Sheet TC-200 Flat King - 108" x 110", 24-Pieces in white is a premium bed sheet made for ultimate comfort and durability. Crafted from high-quality materials, these flat sheets are designed to fit king-sized beds perfectly and provide a luxurious feel. The set includes 24 individual sheets, ensuring you always have a fresh and clean bed. With its crisp white color, this sheet set adds a touch of elegance and sophistication to your bedroom.


  • Extra deep pocket design for a secure and comfortable fit
  • Premium, wrinkle-resistant, 100% cotton fabric for lasting comfort
  • Soft and breathable material for a cool and comfortable sleep
  • Set includes 24 pieces: flat sheets, fitted sheets, and pillowcases
  • Machine washable for easy care and convenience
  • Durable construction for long-lasting use
  • Available in a classic white color to complement any bedding style
  • King size sheet set to fit mattresses up to 108" x 110"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.