Zoro Homepage

Sheet TC-200 Flat Queen - 90in x 110in, 12-pack

  • Mfr # 3829

  • Zoro # G215445211


product price: $173.99
/pk 12, $14.50/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Queen
Length
90 in
Width
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3829
Zoro #
G215445211
UPC #
-
Country of Origin
United States

Dimensions

Length
90 in
Width
110 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Queen

Description

Indulge in luxurious comfort with the Sheet TC-200 Flat Queen - 90" x 110", a pristine white bed sheet set crafted from premium materials. This 12-piece set includes a generous flat sheet, two pillowcases, and additional components to transform your bed into an oasis of relaxation.


  • 90" x 110" Queen-sized flat sheet
  • 12-piece set
  • 100% Egyptian Cotton
  • 600 Thread Count
  • Wrinkle and Fade Resistant
  • Machine Washable
  • White Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.