Zoro Homepage

Sheet TC-200 Flat Queen - 90in x 110in, 24-pack

  • Mfr # 3829-24P

  • Zoro # G715445582


product price: $329.99
/pk 24, $13.75/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Queen
Length
90 in
Width
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3829-24P
Zoro #
G715445582
UPC #
-
Country of Origin
United States

Dimensions

Length
90 in
Width
110 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Queen

Description

Experience luxurious comfort and a crisp, clean look with the TC-200 Flat Queen Bed Sheet. This 90" x 110" sheet is crafted from premium, high thread count fabric for an exceptionally soft and smooth feel. Available in a classic white, this sheet adds a touch of elegance to any bedroom decor. With a pack of 24, you'll always have plenty on hand for regular use and laundering.


  • 100% high-quality cotton construction for durability and comfort.
  • White color to match any bedding decor.
  • Flat sheet measures 90" x 110" for a queen-sized bed.
  • Includes 24 individual pieces for maximum versatility.
  • Machine washable for easy care and maintenance.
  • Deep pockets for secure fit on mattresses.
  • Breathable fabric to help regulate temperature for optimal sleep.
  • Wrinkle-resistant finish for a polished look.
  • Durable and long-lasting for years of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.