Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet TC-200 Flat Twin - 66in x 108in, 12-pack

  • Mfr # 3823

  • Zoro # G815444966


product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Twin
Length
66 in
Width
104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3823
Zoro #
G815444966
UPC #
-
Country of Origin
United States

Dimensions

Length
66 in
Width
104 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Twin

Description

The Sheet TC-200 Flat Twin - 66" x 108", 12-Pieces, is a bulk pack of crisp white, 100% cotton flat sheets designed to fit twin-sized beds. These sheets offer a smooth and comfortable sleeping experience while providing excellent durability for long-lasting use. The bulk pack provides a convenient and economical option for hotels, motels, dorms, or any large-scale bedding needs.


  • Super soft and comfortable
  • Durable and wrinkle resistant
  • Easy to care for
  • Machine washable
  • Made of high-quality materials
  • Classic and elegant white color
  • Set includes 12 pieces
  • Fits twin size beds
  • 66 inches wide by 108 inches long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.