Zoro Homepage

Sheet TC-200 Flat Twin - 66in x 108in, 24-pack

  • Mfr # 3823-24P

  • Zoro # G615445385


product price: $210.99
/pk 24, $8.79/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Twin
Length
66 in
Width
104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3823-24P
Zoro #
G615445385
UPC #
-
Country of Origin
United States

Dimensions

Length
66 in
Width
104 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Twin

Description

This bulk pack of 24 white TC-200 flat twin sheets, each measuring 66" x 108", offers exceptional value for hotels, motels, dormitories, or any setting requiring durable and comfortable bedding. Crafted from high-quality, wrinkle-resistant material, these sheets provide a smooth and luxurious feel while ensuring long-lasting performance.


  • 66" x 108" size
  • 24-piece set
  • Flat sheet
  • Twin size
  • White color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.