Zoro Homepage

Sheet TC-200 Pillowcase King - 42in x 46in, 12-pack

  • Mfr # 3817

  • Zoro # G615445507


product price: $33.29
/pk 12, $2.77/ea

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Standard King Pillowcase
Length
42 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3817
Zoro #
G615445507
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
36 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Standard King Pillowcase

Description

Elevate your bedding experience with our premium Sheet TC-200 Pillow Case Standard King - 42" x 46", 12-Pieces, offering luxurious comfort and long-lasting durability. Crafted from high-quality, 100% white cotton, these pillowcases are incredibly soft against your skin, ensuring a restful night's sleep. The set includes 12 pillowcases, allowing you to refresh your bedding with fresh, crisp linens.


  • 12-piece set of standard king pillowcases
  • Fits standard king size pillows (20" x 36")
  • Made from 100% premium TC-200 fabric
  • Soft and comfortable for a luxurious sleep experience
  • Easy care, machine washable and dryer safe
  • White color for a classic and versatile look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.