Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet TC-200 Pillowcase King - 42in x 46in, 24-pack

  • Mfr # 3817-24P

  • Zoro # G315445562


product price: $63.29
/pk 24, $2.64/ea

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Standard King Pillowcase
Width
36 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3817-24P
Zoro #
G315445562
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
42 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Standard King Pillowcase

Description

Upgrade your bedding with this bulk pack of 24 standard King size pillowcases, each measuring 42" x 46". Crafted from crisp white, high-quality TC-200 fabric, these pillowcases offer a luxurious feel, lasting durability, and a fresh, clean look that complements any bedding set.


  • 42" x 46" Standard King Size Pillowcase
  • Made with a soft and comfortable 100% cotton fabric
  • Easy to care for and machine washable
  • Long lasting and durable
  • White color for a classic look
  • 24-piece pack for a great value
  • Ideal for hotel or home use
  • Versatile and can be used with any bedding set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.