Zoro Homepage

Sheet TC-200 Pillowcase Standard - 42in x 36in, 12-pack

  • Mfr # 3816

  • Zoro # G215445648


product price: $29.65
/pk 12, $2.47/ea

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Standard Pillowcase
Length
42 in
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3816
Zoro #
G215445648
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
34 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Standard Pillowcase

Description

Upgrade your bedding with the Sheet TC-200 Pillowcase Standard - 42" x 36", a 12-piece set of crisp white pillowcases designed to provide a luxurious and comfortable sleeping experience. Made with high-quality, durable fabric, these pillowcases are soft against your skin and resist wrinkles and fading, ensuring long-lasting beauty.


  • 12-Piece Pillowcase Set
  • Standard Size (42" x 36")
  • Made of 100% Cotton
  • Machine Washable and Dryer Safe
  • Soft and Comfortable
  • Durable and Long-Lasting
  • Breathable Fabric
  • Easy Care and Low Maintenance
  • Perfect for Everyday Use
  • Ideal for Hotels, Motels, and Homes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.