Zoro Homepage

Sheet TC-200 Pillowcase Standard - 42in x 36in, 24-pack

  • Mfr # 3816-24P

  • Zoro # G215445587


product price: $56.29
/pk 24, $2.35/ea

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Standard Pillowcase
Length
42 in
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3816-24P
Zoro #
G215445587
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
34 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Standard Pillowcase

Description

Enhance your sleep sanctuary with our premium Sheet TC-200 Pillow Cases, crafted for optimal comfort and durability. This bulk pack of 24 standard-sized pillowcases, measuring 42" x 36", boasts a crisp white finish that complements any bedding style. Made from high-quality materials, these pillowcases are designed to provide a luxuriously soft feel and resist fading, ensuring a fresh and inviting sleep experience.


  • Soft and comfortable 100% cotton pillowcase
  • 42" x 36" standard size pillowcase
  • Durable and long-lasting
  • 24-piece bulk pack for convenience
  • Easy care, machine washable
  • Bright white color
  • Perfect for hotel, motel and home use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.