This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 18in - 1 Pack 5587-1

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 18in - 1 Pack (Discontinued)

  • Mfr # 5587-1
  • Zoro # G515445652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5587-1
Zoro #
G515445652
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Size
5 in x 18 in
Mop Head Width
5 in
Head Length
18 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

This industrial grade 5" x 18" cut-end cotton slip-on dust mop is a single-piece, durable cleaning solution designed for tackling dust and debris in industrial settings. It easily attaches to standard mop handles, offering effective cleaning across large areas with its durable cotton construction.


  • Durable cotton construction for long-lasting use
  • Slip-on design for easy attachment to dust mops
  • Cut-end design for effective dust and debris pick-up
  • 5" x 18" size ideal for cleaning larger areas
  • Industrial grade for heavy-duty cleaning tasks
  • One piece for convenient use and replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.