This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 18in, PK12 5587

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 18in, PK12 (Discontinued)

  • Mfr # 5587
  • Zoro # G515445638
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5587
Zoro #
G515445638
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 18 in
Depth
0.5 in
Mop Head Width
5 in
Head Length
18 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

These durable 5" x 18" slip-on cotton dust mop refills are ideal for heavy-duty cleaning applications, featuring a cut-end design for efficient dust and debris pick-up. The pack of 12 provides a cost-effective solution for keeping your floors clean and free of dust and dirt.


  • Durable, heavy-duty cotton construction for long-lasting use
  • Cut-end design for optimal dust and debris pickup
  • Slip-on style for easy attachment to your dust mop handle
  • 5" x 18" size for efficient cleaning coverage
  • Pack of 12 for convenient replacement and bulk savings
  • Ideal for industrial and commercial cleaning applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.