This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 24in - 1 Pack 5588-1

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 24in - 1 Pack (Discontinued)

  • Mfr # 5588-1
  • Zoro # G215445471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5588-1
Zoro #
G215445471
UPC #
-
Country of Origin
United States

Dimensions

Head Length
24 in
Mop Head Width
5 in
Size
5 in x 24 in
Depth
0.5 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

This industrial-grade 5" x 24" dust mop slip-on series cut-end cotton mop is designed for heavy-duty cleaning tasks, offering excellent dust and dirt pick-up capabilities for industrial, commercial, or residential applications. Its durable cotton construction ensures long-lasting performance, while the cut-end design allows for efficient cleaning and reduces the risk of snagging or tearing.


  • 5" x 24" slip-on dust mop
  • Cut-end design for efficient dust pick-up
  • Made of durable cotton for long-lasting use
  • Industrial grade for heavy-duty cleaning
  • Easy to slip on and off standard mop handles
  • Perfect for cleaning floors, shelves, and furniture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.