This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 24in, PK6 5588-6

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 24in, PK6 (Discontinued)

  • Mfr # 5588-6
  • Zoro # G315445470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5588-6
Zoro #
G315445470
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
5 in
Size
5 in x 24 in
Depth
0.5 in
Head Length
24 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

These 5" x 24" cut-end cotton dust mops are industrial grade, providing durable and effective cleaning for a variety of surfaces. Designed for slip-on application, this pack of six mops offers convenient and efficient cleaning solutions for busy environments.


  • Durable cotton construction for effective dust pick-up
  • Series cut-end design for excellent dirt and debris removal
  • Industrial grade for high-traffic areas
  • 5" x 24" size fits most standard dust mops
  • Pack of 6 for economical value
  • Easy to use and replace

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.