This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 36in - 1 Pack 5589-1

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 36in - 1 Pack (Discontinued)

  • Mfr # 5589-1
  • Zoro # G215445532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5589-1
Zoro #
G215445532
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Size
5 in x 36 in
Mop Head Width
5 in
Head Length
36 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

This heavy-duty, 5" x 36" cotton dust mop is perfect for industrial cleaning applications. Made with durable, high-quality cotton, this slip-on series cut-end mop offers exceptional dust and dirt pickup, ensuring your floors are spotless and free of debris. Its cut-end design ensures optimal contact with surfaces, while its slip-on functionality makes it easy to attach to your preferred mop frame. This 1-piece mop provides long-lasting performance, making it a cost-effective solution for maintaining cleanliness in industrial settings.


  • Slip-on design for quick and easy attachment to most dust mops
  • Durable cotton construction for long-lasting use
  • Series cut end for effective dust and debris removal
  • Industrial grade quality for heavy-duty cleaning
  • 5" x 36" size for ample coverage and efficiency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.