This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 36in, PK12 5589

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 36in, PK12 (Discontinued)

  • Mfr # 5589
  • Zoro # G515445560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5589
Zoro #
G515445560
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Head Length
36 in
Size
5 in x 36 in
Mop Head Width
5 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

These durable, 5" x 36" slip-on cotton dust mop heads are ideal for industrial cleaning applications, providing effective dust and debris pickup in a variety of settings. Each pack contains 12 cut-end dust mop heads, ensuring a consistent supply for your cleaning needs.


  • Ideal for cleaning dust and dirt from floors
  • Cut-end construction for effective dust pickup
  • Durable and long-lasting cotton material
  • 5" x 36" size fits most standard dust mops
  • Pack of 12 for convenient use and replacement
  • Safe for use on various floor surfaces
  • Provides a streak-free and polished finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.