This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 36in, PK6 5589-6

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 36in, PK6 (Discontinued)

  • Mfr # 5589-6
  • Zoro # G915445214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5589-6
Zoro #
G915445214
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
5 in
Depth
0.5 in
Head Length
36 in
Size
5 in x 36 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

These heavy-duty, cut-end cotton dust mops are perfect for industrial cleaning applications. The 5" x 36" slip-on design makes them easy to attach to a variety of mops, and the durable cotton construction provides effective dust and dirt pick-up. This pack of 6 mops offers a cost-effective solution for keeping your industrial spaces clean.


  • Durable cut-end cotton for effective dust and debris pickup.
  • Slip-on design for easy attachment to your mop handle.
  • Industrial grade for heavy-duty cleaning tasks.
  • 5" x 36" size for ample cleaning coverage.
  • Pack of 6 for convenient replacement.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.