This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 48in - 1 Pack 5590-1

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 48in - 1 Pack (Discontinued)

  • Mfr # 5590-1
  • Zoro # G315445029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5590-1
Zoro #
G315445029
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
5 in
Depth
0.5 in
Head Length
48 in
Size
5 in x 48 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

This industrial-grade slip-on series cut-end cotton dust mop, measuring 5" x 48", is a single-piece solution for efficient cleaning. Its durable cotton construction effectively traps dust, dirt, and debris, making it ideal for use in warehouses, factories, and other industrial settings. The cut-end design ensures a consistent and thorough cleaning experience, while the slip-on functionality allows for easy attachment and removal.


  • Slip on Series Cut-End Cotton Dust Mop for General Cleaning
  • Industrial Grade 5" x 48" Dust Mop for Heavy Duty Use
  • 1 Piece Dust Mop for Quick and Easy Installation
  • Cotton Construction for Effective Dust and Debris Pickup
  • Cut-End Design for Enhanced Cleaning and Durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.