This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 48in, PK12 5590

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 48in, PK12 (Discontinued)

  • Mfr # 5590
  • Zoro # G915445153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5590
Zoro #
G915445153
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 48 in
Mop Head Width
5 in
Head Length
48 in
Depth
0.5 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

These industrial-grade 5" x 48" slip-on series cut-end cotton dust mop refills are designed for heavy-duty cleaning, providing durable and effective dust and dirt removal. With a pack of 12, you'll have plenty of refills on hand to keep your floors sparkling clean.


  • Durable, heavy-duty cotton construction for long-lasting use
  • Series cut-end design provides excellent dust and dirt pickup
  • Ideal for industrial and commercial cleaning applications
  • Slip-on design for easy attachment to standard dust mops
  • Pack of 12 provides a convenient and cost-effective supply
  • 5" x 48" size covers a wide cleaning area
  • Soft, absorbent cotton fibers effectively remove dust and debris

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.