This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 48in, PK6 5590-6

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 48in, PK6 (Discontinued)

  • Mfr # 5590-6
  • Zoro # G615444975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5590-6
Zoro #
G615444975
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 48 in
Mop Head Width
5 in
Head Length
48 in
Depth
0.5 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

These industrial-grade, 5" x 48" slip-on dust mop refills are made from durable cotton for effective dust and dirt pickup. Sold in a pack of six, these cut-end refills easily slip onto standard dust mop frames for convenient and efficient cleaning in any large or industrial setting.


  • Slip on Series Cut-End Cotton Dust Mop Head for Industrial Cleaning
  • 5" x 48" Dimension
  • Pack of 6
  • Designed for Cleaning Large Areas
  • Effective Dust and Debris Removal
  • Durable and Long-Lasting Cotton Construction
  • Economical Choice for Frequent Cleaning
  • Easy to Attach to Dust Mop Frames
  • Effective on All Types of Floors
  • Ideal for Industrial, Commercial, and Residential Cleaning

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.