This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 60in - 1 Pack 5591-1

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 60in - 1 Pack (Discontinued)

  • Mfr # 5591-1
  • Zoro # G515445041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5591-1
Zoro #
G515445041
UPC #
-
Country of Origin
United States

Dimensions

Head Length
60 in
Mop Head Width
5 in
Depth
0.5 in
Size
5 in x 60 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

This industrial-grade, slip-on dust mop features a series cut-end cotton construction for superior dust and dirt pick-up. Measuring 5" x 60", this durable mop is ideal for large areas and high-traffic environments. With its long-lasting, absorbent fibers, this single-piece dust mop offers efficient cleaning power and leaves your surfaces sparkling clean.


  • Durable and effective dust mop for industrial cleaning
  • Made from high-quality cotton for excellent dust pickup
  • Designed with a slip-on series cut-end for easy attachment
  • Convenient 5" x 60" size for optimal coverage
  • Economical 1-piece option for single-use or replacement
  • Reusable with proper cleaning and care
  • Suitable for a wide range of industrial cleaning tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.