This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 60in, PK12 5591

This item is Discontinued.

Bsl

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 60in, PK12 (Discontinued)

Mfr # 5591
Zoro # G115445052
Country of Origin United States
Category Mops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5591
Zoro #
G115445052
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
5 in
Depth
0.5 in
Size
5 in x 60 in
Head Length
60 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

These durable, industrial-grade dust mop refills, measuring 5" x 60" and sold in a pack of 12, are designed for effortless cleaning, featuring a series cut end for efficient dust and debris pick-up. Their slip-on design ensures quick and easy attachment to your dust mop handle, making them ideal for maintaining clean floors in various industrial settings.


  • Heavy duty slip-on dust mop head
  • Durable, long-lasting cotton construction
  • Cut-end design for enhanced dust and dirt pick-up
  • Series cut for maximum efficiency
  • 5" x 60" size ideal for most floor surfaces
  • Pack of 12 for value and convenience

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.