This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 60in, PK6 5591-6

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 60in, PK6 (Discontinued)

  • Mfr # 5591-6
  • Zoro # G915445108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5591-6
Zoro #
G915445108
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Mop Head Width
5 in
Head Length
60 in
Size
5 in x 60 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

These heavy-duty, cut-end cotton dust mops are perfect for industrial cleaning applications. Each slip-on mop measures 5" x 60" and is designed to pick up dust, dirt, and debris efficiently, leaving your floors sparkling clean. The pack of 6 ensures you have enough mops on hand for your cleaning needs, providing cost-effective and long-lasting performance.


  • Durable cotton construction for long-lasting use
  • Cut-end design for effective dust and debris pick-up
  • Slip-on design for easy attachment to mop handles
  • 5" width provides ample coverage for efficient cleaning
  • Pack of 6 provides an ample supply for regular use
  • Ideal for industrial applications requiring heavy-duty cleaning
  • Machine washable for convenient maintenance
  • Cost-effective solution for maintaining a clean and dust-free environment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.