This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 18in - 1 Pack 5593-1

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 18in - 1 Pack (Discontinued)

  • Mfr # 5593-1
  • Zoro # G015445404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5593-1
Zoro #
G015445404
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Head Length
18 in
Size
5 in x 18 in
Mop Head Width
5 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

This Slip On Series Cut-End Synthetic Blend Industrial Grade 5" x 18" - 1 Piece dust mop is designed for heavy-duty cleaning in industrial settings. Made from a durable synthetic blend, it effectively traps dust, dirt, and debris from floors. The cut-end design allows for easy maneuverability, and the slip-on design ensures a secure fit on standard dust mop handles.


  • Dust Mop with slip-on design
  • Made of synthetic blend for durability
  • 5" x 18" size for efficient cleaning
  • Cut-end design for optimal dust pick-up
  • Designed for industrial grade cleaning
  • Sold as a single piece for easy replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.