This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 18in, PK12 5593

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 18in, PK12 (Discontinued)

  • Mfr # 5593
  • Zoro # G515444976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5593
Zoro #
G515444976
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Head Length
18 in
Mop Head Width
5 in
Size
5 in x 18 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

These heavy-duty, slip-on, series cut-end dust mops are perfect for industrial cleaning applications. Made from a synthetic blend, these mops are durable and effective at picking up dust, dirt, and debris. Each mop measures 5" x 18" and comes in a pack of 12, providing ample cleaning power for your needs.


  • Slip-on design for easy attachment to standard dust mop frames
  • Series cut-end for optimal dust and debris pickup
  • Synthetic blend fibers provide durability and absorbency
  • Industrial grade for heavy-duty cleaning tasks
  • 5" x 18" size for ample coverage
  • Pack of 12 for cost-effective cleaning solutions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.