This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 18in, PK6 5593-6

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 18in, PK6 (Discontinued)

  • Mfr # 5593-6
  • Zoro # G415445400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5593-6
Zoro #
G415445400
UPC #
-
Country of Origin
United States

Dimensions

Head Length
18 in
Mop Head Width
5 in
Size
5 in x 18 in
Depth
0.5 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

These Slip On Series Cut-End Synthetic Blend Industrial Grade Dust Mops, measuring 5" x 18" and sold in a pack of 6, are designed for heavy-duty cleaning in industrial settings. The synthetic blend fibers provide exceptional dust and dirt pickup, while the cut-end design ensures optimal cleaning efficiency.


  • 5" x 18" size for effective cleaning
  • Series Cut-End for better dust pickup
  • Synthetic Blend for durability and absorbency
  • Industrial Grade for heavy-duty cleaning
  • Pack of 6 for value and convenience

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.