This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 24in - 1 Pack 5594-1

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 24in - 1 Pack (Discontinued)

  • Mfr # 5594-1
  • Zoro # G715445452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5594-1
Zoro #
G715445452
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Mop Head Width
5 in
Head Length
24 in
Size
5 in x 24 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

This Slip-on Series Cut-End Synthetic Blend Industrial Grade 5" x 24" Dust Mop is designed for heavy-duty cleaning applications. Its durable synthetic blend construction ensures long-lasting performance and efficient dust and dirt pick-up. The cut-end design provides exceptional cleaning power, making it ideal for industrial floors, warehouses, and other high-traffic areas.


  • Slip-on series design for easy and secure attachment to dust mop handles
  • Cut-end design provides a secure fit to dust mop frames
  • Synthetic blend construction delivers durable performance
  • 5" x 24" size covers a large area for efficient cleaning
  • Ideal for industrial cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.