This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 24in, PK12 5594

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 24in, PK12 (Discontinued)

  • Mfr # 5594
  • Zoro # G815445376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5594
Zoro #
G815445376
UPC #
-
Country of Origin
United States

Dimensions

Head Length
24 in
Mop Head Width
5 in
Size
5 in x 24 in
Depth
0.5 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

These durable 5" x 24" slip-on series cut-end synthetic blend dust mops are designed for industrial-grade cleaning, providing long-lasting performance and exceptional dust pickup. The pack of 12 ensures you have ample mops on hand for consistent and efficient cleaning operations.


  • Slip-on series dust mop heads for convenient and quick replacement.
  • Cut-end design for efficient dust and debris pick-up.
  • Synthetic blend fibers for superior cleaning performance.
  • Durable and long-lasting construction for extended use.
  • Industrial grade for heavy-duty cleaning applications.
  • 5" x 24" size for versatile cleaning coverage.
  • Pack of 12 for cost-effective cleaning solutions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.