This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 24in, PK6 5594-6

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 24in, PK6 (Discontinued)

  • Mfr # 5594-6
  • Zoro # G615445361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5594-6
Zoro #
G615445361
UPC #
-
Country of Origin
United States

Dimensions

Head Length
24 in
Mop Head Width
5 in
Depth
0.5 in
Size
5 in x 24 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

This pack of six, 5" x 24" slip-on, cut-end synthetic blend dust mops is designed for industrial cleaning applications, offering durability and effectiveness for sweeping up dust, dirt, and debris from large areas.


  • Premium synthetic blend for durability and effectiveness.
  • Series cut-end design for efficient dust and dirt pickup.
  • 5" x 24" size provides ample coverage for larger areas.
  • Pack of 6 provides ample supply for long-lasting cleaning.
  • Ideal for industrial settings requiring thorough cleaning.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.