
Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 36in - 1 Pack (Discontinued)
- Mfr # 5595-1
- Zoro # G815445291
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5595-1
Zoro #
G815445291
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
5 in
Size
5 in x 36 in
Head Length
36 in
Depth
0.5 in
Details
Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End
Description
This Slip On Series Cut-End Synthetic Blend Industrial Grade 5" x 36" dust mop is perfect for cleaning large areas efficiently. Made with durable synthetic blend fibers, this single-piece mop features cut ends for optimal dust and dirt pick-up, providing a thorough clean every time. Its slip-on design allows for easy attachment and removal from a variety of mop handles, making it a versatile and reliable cleaning solution.
- Cut-end design for enhanced dust and debris pickup
- Synthetic blend for durability and effectiveness
- 5" x 36" size for a large cleaning surface
- Slip-on design for easy attachment to your mop frame
- Industrial grade for heavy-duty cleaning tasks
- Sold in a pack of 1 piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.