This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 36in, PK12 5595

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 36in, PK12 (Discontinued)

  • Mfr # 5595
  • Zoro # G315445449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5595
Zoro #
G315445449
UPC #
-
Country of Origin
United States

Dimensions

Head Length
36 in
Size
5 in x 36 in
Mop Head Width
5 in
Depth
0.5 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

This pack of 12, 5" x 36" industrial-grade dust mops features a series cut-end synthetic blend construction for effective dust and debris pickup on various surfaces, making them ideal for cleaning in industrial, commercial, and residential settings. The slip-on design provides a secure and easy attachment to your mop handle for convenient use.


  • Durable synthetic blend for long-lasting use.
  • Series cut-end design for efficient dust and dirt pickup.
  • 5" x 36" size for effective cleaning coverage.
  • Pack of 12 for convenient stocking and replacement.
  • Ideal for industrial cleaning applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.