This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 36in, PK6 5595-6

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 36in, PK6 (Discontinued)

  • Mfr # 5595-6
  • Zoro # G015445213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5595-6
Zoro #
G015445213
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 36 in
Mop Head Width
5 in
Depth
0.5 in
Head Length
36 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

These 5" x 36" cut-end synthetic blend dust mops are ideal for industrial cleaning applications. Their durable construction and slip-on design make them easy to attach and use with a variety of handles, while their high-quality fibers effectively trap dust and dirt. This pack of 6 mops offers an economical and effective solution for maintaining clean and hygienic workspaces.


  • 5" x 36" Dust Mop Head
  • Slip-on design for easy attachment
  • Series cut end for efficient dust pick-up
  • Synthetic blend material for durability
  • Pack of 6 for convenient replacement
  • Industrial grade for heavy-duty cleaning

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.