This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 48in - 1 Pack 5596-1

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 48in - 1 Pack (Discontinued)

  • Mfr # 5596-1
  • Zoro # G615445347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5596-1
Zoro #
G615445347
UPC #
-
Country of Origin
United States

Dimensions

Head Length
48 in
Size
5 in x 48 in
Mop Head Width
5 in
Depth
0.5 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

This Slip on Series Cut-End Synthetic Blend Industrial Grade 5" x 48" - 1 Piece is a durable and efficient dust mop designed for industrial cleaning applications. Its cut-end synthetic blend fibers effectively capture dust, dirt, and debris, leaving your surfaces clean and sparkling. The slip-on design allows for easy attachment to standard mop handles, making it a convenient and practical choice for any cleaning routine.


  • Durable synthetic blend for long-lasting performance.
  • Series cut end design for effective dust and dirt pick-up.
  • 5" width and 48" length for efficient cleaning coverage.
  • Designed for use with industrial-grade dust mops.
  • Ideal for cleaning large areas quickly and easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.