This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 48in, PK12 5596

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 48in, PK12 (Discontinued)

  • Mfr # 5596
  • Zoro # G215445198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5596
Zoro #
G215445198
UPC #
-
Country of Origin
United States

Dimensions

Head Length
48 in
Size
5 in x 48 in
Mop Head Width
5 in
Depth
0.5 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

These slip-on, series cut-end, industrial-grade dust mop pads are designed for heavy-duty cleaning applications. Made from a durable synthetic blend, these 5" x 48" pads offer excellent dust and dirt pick-up and are ideal for use in industrial settings, warehouses, and large commercial spaces. Sold in a pack of 12, these pads provide convenient and cost-effective cleaning solutions for various cleaning needs.


  • Long-lasting durability for industrial cleaning needs.
  • Lightweight and easy to maneuver for efficient cleaning.
  • Cut-end design for excellent dust and dirt pick-up.
  • Synthetic blend construction for resistance to wear and tear.
  • 5" x 48" size fits standard dust mops.
  • Pack of 12 provides value for frequent cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.