This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 48in, PK6 5596-6

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 48in, PK6 (Discontinued)

  • Mfr # 5596-6
  • Zoro # G315445326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5596-6
Zoro #
G315445326
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 48 in
Head Length
48 in
Mop Head Width
5 in
Depth
0.5 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

These 5" x 48" slip-on dust mop refills are made from a durable synthetic blend designed for heavy-duty industrial cleaning applications. The cut-end design provides optimal dust and dirt pickup, while the slip-on feature allows for quick and easy replacement on your existing dust mop frames. This pack of 6 refills ensures you'll have a fresh and effective cleaning solution for a long time.


  • Durable and long-lasting synthetic blend construction
  • Series cut ends for effective dust and debris pick-up
  • 5" x 48" size ideal for a wide range of cleaning tasks
  • Pack of 6 provides ample supply for multiple uses
  • Compatible with standard dust mop handles
  • Designed for industrial-grade cleaning applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.