This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 60in - 1 Pack 5597-1

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 60in - 1 Pack (Discontinued)

  • Mfr # 5597-1
  • Zoro # G015445602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5597-1
Zoro #
G015445602
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 60 in
Head Length
60 in
Mop Head Width
5 in
Depth
0.5 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

This industrial-grade, 5" x 60" slip-on series cut-end synthetic blend dust mop is ideal for cleaning large areas, providing a long-lasting and effective solution for removing dust and dirt from floors. Its cut-end design ensures efficient dirt pick-up, while the synthetic blend material ensures durability and repeated use.


  • Designed for efficient dust and debris pick-up on hard floors
  • Features a durable, synthetic blend construction
  • Offers a comfortable, slip-on design for easy application
  • Provides a secure and reliable fit for efficient cleaning
  • 5” x 60” size for optimal coverage
  • Ideal for industrial cleaning applications
  • Comes in a convenient 1-piece pack for easy use and storage
  • Cost-effective and long-lasting solution for dust mopping needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.